Motion
2100528
Single Lip Oil Seal - Split, 21.000 in Shaft Dia., 23.000 in OD, 0.625 in Overall Width, HS8 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01285081
MFR #2100528
Price$1,748.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Split, 21.000 in Shaft Dia., 23.000 in OD, 0.625 in Overall Width, HS8 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01285081
MFR #2100528

Mfr description
2100528 OIL SEAL
  • HS seals are all-rubber seals, designed without any reinforcement
  • They are manufactured oversized relative to the housing bore diameter and depth to enable proper compression and stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,748.49/each

Specifications

Dimensions

  • Outside Diameter
    23.000 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    21.000 in
  • Weight
    4.12 lbs

Details

  • Case Design
    All-rubber seal
  • Casing
    Rubber
  • Compatible V-Rings
    405252;405303;405500;405504
  • Compatible Wear Sleeves
    85367;86805;87241;91339
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, split
  • Design Type
    HS8
  • Installation Method
    Cover plate
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311135030
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Split
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)