Motion
DEXRON III/MERCON ATF 1QT

LUBRIPLATE LUBRICANTS CO
DEXRON III/MERCON ATF 1QT

Motor Oil and Transmission Fluids Motorcycle Oil - Bottle, 1 qt, 32 ISO Grade
Mi Item #01285388
MFR #DEXRON III/MERCON ATF 1QT
Price$19.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
DEXRON III/MERCON ATF 1QT

Motor Oil and Transmission Fluids Motorcycle Oil - Bottle, 1 qt, 32 ISO Grade
Mi Item #01285388
MFR #DEXRON III/MERCON ATF 1QT

Mfr description
L0867-054 AUTO TRANS FLUID ATF 1QT
  • Superior wear prevention
  • Extensive oxidation stability
  • All season protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.85/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    32
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    qualified automatic transmission fluids
  • Base Type
    Mineral
  • Color
    Red
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Features & Benefits
    •Superior wear prevention •Extensive oxidation stability •All season protection
  • Flash Point
    185°C/365 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215686704
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Motorcycle Oil
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215686704
  • Viscosity
    35
  • Viscosity Index
    190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)