Motion
3230
Single Lip Oil Seal - Solid, 0.313 in Shaft Dia., 1.250 in OD, 0.375 in Overall Width, P1 Design, Leather Lip Material
Mi Item #01286515
MFR #3230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 0.313 in Shaft Dia., 1.250 in OD, 0.375 in Overall Width, P1 Design, Leather Lip Material
Mi Item #01286515
MFR #3230

Mfr description
3230 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.250 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    0.313 in
  • Weight
    0.06 lbs

Details

  • Case Design
    Metal case, inner case
  • Casing
    Steel
  • Compatible V-Rings
    400070;400074;400075
  • Construction Description
    Oil seal
  • Design Type
    P1
  • Installation Method
    Housing press fit
  • Lip Material
    Leather
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311002622
  • Number of Lips
    1
  • Operating Temperature Range
    32 to 302 °F
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Tractor wheel ends, drive lines, farm equipment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)