Motion
UTR075-005-0-RM075-28

BOSTON GEAR
UTR075-005-0-RM075-28

05:1 Reduction, 5:1 Ratio
MI ITEM #01286556
MFR #UTR075-005-0-RM075-28
Price$10,989.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR075-005-0-RM075-28

05:1 Reduction, 5:1 Ratio
MI ITEM #01286556
MFR #UTR075-005-0-RM075-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,989.63/each

Specifications

Dimensions

  • Case Size
    075
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Weight
    4.5359 kg, 10.00 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-314248-9183
  • Manufacturer Upc Number
    781711558621
  • Reduction
    05:1
  • Series
    UTR
  • UPC_NO
    781711558621

Overview

Mfr description
55862 W326A W/G 10-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought