Motion
35111
Single Lip Oil Seal - Solid, 3.500 in Shaft Dia., 5.751 in OD, 0.563 in Overall Width, CRSH1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01286619
MFR #35111
Price$67.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 3.500 in Shaft Dia., 5.751 in OD, 0.563 in Overall Width, CRSH1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01286619
MFR #35111

Mfr description
35111 OIL SEAL
  • Seals are designed with a steel metal case
  • Features a conventional spring loaded sealing lip
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.86/each

Specifications

Dimensions

  • Outside Diameter
    5.751 in
  • Overall Width
    0.563 in
  • Shaft Diameter
    3.500 in
  • Weight
    0.88 lbs

Details

  • Case Design
    Metal case, inner case
  • Casing
    Steel
  • Compatible V-Rings
    400900;400901;400904;400905
  • Compatible Wear Sleeves
    99346;99347;99350;99852
  • Construction Description
    Oil seal
  • Design Type
    CRSH1
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311032544
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)