Motion
18875
Nitrile Oil Seal - Solid, 1.890 in Shaft Dia., 3.160 in OD, 0.620 in Overall Width, CRSHA32 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01286650
MFR #18875
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.890 in Shaft Dia., 3.160 in OD, 0.620 in Overall Width, CRSHA32 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01286650
MFR #18875

Mfr description
18875 OIL SEAL
  • Metal-Cased With Inner Case For Heavy-Duty Case Support
  • Stepped I.D.
  • Spring-Loaded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.160 in
  • Overall Width
    0.620 in
  • Shaft Diameter
    1.890 in
  • Weight
    0.14 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Double Lip, Spring Loaded With Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    CRSHA32 Design
  • Design Type
    CRSHA32
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311297134
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Recommended Where Assembly Of Shaft Is Against The Lip.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)