Motion
UTF C-4 OIL 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
UTF C-4 OIL 5GAL PAIL

Motor Oil and Transmission Fluids Gear Oil - 5 gal, Pail, 68 ISO, 10W-20 SAE, Petroleum-Based Mineral Oil Composition, No
MI ITEM #01286912
MFR #UTF C-4 OIL 5GAL PAIL
Price$260.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
UTF C-4 OIL 5GAL PAIL

Motor Oil and Transmission Fluids Gear Oil - 5 gal, Pail, 68 ISO, 10W-20 SAE, Petroleum-Based Mineral Oil Composition, No
MI ITEM #01286912
MFR #UTF C-4 OIL 5GAL PAIL

Mfr description
L0873-060 OIL UTF C-4 5GAL PAIL
  • All-season
  • Keep transmissions clean
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$260.69/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    68
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    10W-20
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Foam, Anti-Rust
  • Application
    transmissions, final drives, and hydraulic systems of tractors
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Food Grade
    No
  • Manufacturer Upc Number
    089215587308
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -37°C/-35 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215587308
  • Viscosity
    59
  • Viscosity Index
    133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)