Motion
X724-11H-BK

BOSTON GEAR
X724-11H-BK

Speed Reducer Replacement Part - Series: 700, 724A, 724B Reducer Size, Base Kit, Cast Iron Material
Mi Item #01287733
MFR #X724-11H-BK
Price$75.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
X724-11H-BK

Speed Reducer Replacement Part - Series: 700, 724A, 724B Reducer Size, Base Kit, Cast Iron Material
Mi Item #01287733
MFR #X724-11H-BK

Mfr description
56441 CI U HORZ BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.81/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    724A, 724B
  • Weight
    0.28 lbs

Details

  • Includes
    Fasteners
  • Material
    Cast Iron
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Base Kit
  • Series
    700
  • UPC_NO
    781711564417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)