Motion
8TB-45

WM BERG
8TB-45

Synchronous Drive Belt - 0.0816 in Pitch, 3.6720 in Pitch Length, 0.1250 in Width, 45 Teeth, Polyurethane, Stainless Steel Cable Material
MI ITEM #01287790
MFR #8TB-45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
8TB-45

Synchronous Drive Belt - 0.0816 in Pitch, 3.6720 in Pitch Length, 0.1250 in Width, 45 Teeth, Polyurethane, Stainless Steel Cable Material
MI ITEM #01287790
MFR #8TB-45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8TB-45 BELT

Specifications

  • Pitch
    0.0816 in
  • Overall Width
  • Material
    Polyurethane, Stainless Steel Cable
  • Number Of Teeth
  • Length
    3.6720 in
  • Pitch Length
    3.6720 in
  • Operating Temperature Range
    -15 to 180 °F
  • Weight
    0.05 oz
  • Belt Width
    1/8 in
  • Type
    Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text