Motion
FLOKOOL XX 7LB JUG

LUBRIPLATE LUBRICANTS CO
FLOKOOL XX 7LB JUG

Fiske Series Cutting Oil - Type: Cutting, 1 gal, Jug, 32 ISO
Mi Item #01288227
MFR #FLOKOOL XX 7LB JUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
FLOKOOL XX 7LB JUG

Fiske Series Cutting Oil - Type: Cutting, 1 gal, Jug, 32 ISO
Mi Item #01288227
MFR #FLOKOOL XX 7LB JUG

Mfr description
L0530-057 CUTTING OIL FLOKOOLXX 7LB JUG
  • Heavy-duty
  • Has been used very successfully on internal as well as external broaching
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    32
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additional Applications
    Broaching, Tapping, Thread Cutting
  • Application
    Cutting Fluid
  • Base Type
    Mineral
  • Color
    Black
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Jug
  • Features & Benefits
    •Heavy-duty •Has been used very successfully on internal as well as external broaching
  • Flash Point
    71°C/340 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215653010
  • Material Application
    Aluminum
  • Oil Type
    Cutting Oil
  • Product Type
    Cutting & Threading Oils
  • Trade Name/Number
    FloKool XX
  • Type
    Cutting
  • UPC_NO
    089215653010
  • Viscosity
    31
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)