Motion
FMO-85-AW 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
FMO-85-AW 5GAL PAIL

FMO-AW Series Gear Oil - 5 gal, Pail, 22 ISO, 5W SAE, USP White, Mineral Based Oil Composition, Yes
Mi Item #01288357
MFR #FMO-85-AW 5GAL PAIL
Price$415.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
FMO-85-AW 5GAL PAIL

FMO-AW Series Gear Oil - 5 gal, Pail, 22 ISO, 5W SAE, USP White, Mineral Based Oil Composition, Yes
Mi Item #01288357
MFR #FMO-85-AW 5GAL PAIL

Mfr description
L0880-060 OIL FG FMO85AW 5GAL PAIL
  • NSF H1 Registered
  • Fortified with maximum strength antioxidant
  • Thermally and oxidatively stable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$415.87/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    22
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    5W
  • Shelf Life
    5 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
  • Base Type
    USP White Mineral
  • Certification
    NSF H1
  • Color
    Colorless
  • Composition
    USP White, Mineral Based Oil
  • Container Type
    Pail
  • Flash Point
    174°C/345 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215588008
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Product Type
    Gear Oil
  • UPC_NO
    089215588008
  • Viscosity
    21
  • Viscosity Index
    107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)