Motion
FMO-200-AW DRUM
FMO-AW Series Lubricant - Yes, 55 gal, Drum, White Color
MI ITEM #01288619
MFR #FMO-200-AW DRUM
Price$4,043.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FMO-AW Series Lubricant - Yes, 55 gal, Drum, White Color
MI ITEM #01288619
MFR #FMO-200-AW DRUM

Mfr description
FMO-200-AW 55 GAL DRUM
  • NSF H1 Registered
  • Fortified with maximum strength antioxidant
  • Thermally and oxidatively stable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,043.14/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    46
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • SAE Grade
    10
  • Shelf Life
    5 yr
  • Weight
    445.00 lbs

Details

  • AGMA Number
    1
  • Application
    Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
  • Base Type
    USP White Mineral Oil
  • Certification
    NSF H1
  • Color
    White
  • Composition
    USP Mineral Oil-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •NSF H1 Registered •Fortified with maximum strength antioxidant •Thermally and oxidatively stable •Zinc-free
  • Flammability
    Non-Flammable
  • Flash Point
    235°C/455 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215488117
  • NSF Rating
    H1
  • Product Types
    Food Grade Lubricant
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    FMO-AW
  • Type
    Lubricant
  • UPC_NO
    089215488117
  • Viscosity
    47
  • Viscosity Index
    103

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)