Motion
FMO-350-AW DRUM
FMO-AW Series Gear Oil - 16 gal, Keg, 68 ISO, 20 SAE, USP White, Mineral Based Oil Composition, Yes
MI ITEM #01288866
MFR #FMO-350-AW DRUM
Your Price$1,166.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FMO-AW Series Gear Oil - 16 gal, Keg, 68 ISO, 20 SAE, USP White, Mineral Based Oil Composition, Yes
MI ITEM #01288866
MFR #FMO-350-AW DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,166.88/each(List $1,456.83)

Overview

Mfr description
L0882-061 OIL FG FMO350AW 1/4DRUM
  • NSF H1 Registered
  • Fortified with maximum strength antioxidant
  • Thermally and oxidatively stable
  • Zinc-free

Specifications

  • ISO Grade
    68
  • Application
    Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
  • SAE Grade
    20
  • Base Type
    USP White Mineral
  • Composition
    USP White, Mineral Based Oil
  • Color
    Colorless
  • Food Grade
    Yes
  • Container Size
    16 gal (US)
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Container Type
    Keg
  • Viscosity
    65
  • AGMA Number
    2
  • Overall Height
    27 in
  • Overall Width
    15 in
  • Additives Included
    Anti-Wear
  • Certification
    NSF H1
  • Manufacturer Upc Number
    089215488209
  • UPC_NO
    089215488209
  • Weight
    134.00 lbs
  • Oil Type
    Gear Oil
  • Flash Point
    249°C/480 °F
  • Viscosity Index
    102
  • Overall Length
    15 in
  • Shelf Life
    5 yr
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought