Motion
FMO-2400-AW 1GAL JUG

LUBRIPLATE LUBRICANTS CO
FMO-2400-AW 1GAL JUG

FMO-AW Series Gear Oil - 1 gal, Jug, 460 ISO, 70 SAE, USP White, Mineral Based Oil Composition, Yes
Mi Item #01289600
MFR #FMO-2400-AW 1GAL JUG
Price$123.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
FMO-2400-AW 1GAL JUG

FMO-AW Series Gear Oil - 1 gal, Jug, 460 ISO, 70 SAE, USP White, Mineral Based Oil Composition, Yes
Mi Item #01289600
MFR #FMO-2400-AW 1GAL JUG

Mfr description
L0885-057 GEAR OIL FMO2400AW 1GAL JUG
  • NSF H1 Registered
  • Fortified with maximum strength antioxidant
  • Thermally and oxidatively stable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.32/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    460
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    70
  • Shelf Life
    5 yr
  • Weight
    7.50 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    7
  • Application
    Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
  • Base Type
    USP White Mineral
  • Certification
    NSF H1
  • Color
    Colorless
  • Composition
    USP White, Mineral Based Oil
  • Container Type
    Jug
  • Flash Point
    229°C/445 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215688517
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -9°C/15 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215688517
  • Viscosity
    429
  • Viscosity Index
    98
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)