Motion
FMO-2400-AW DRUM

LUBRIPLATE LUBRICANTS CO
FMO-2400-AW DRUM

FMO-AW Series Gear Oil - 55 gal, Drum, 460 ISO, 70 SAE, USP White, Mineral Based Oil Composition, Yes
MI ITEM #01289618
MFR #FMO-2400-AW DRUM
Price$4,572.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
FMO-2400-AW DRUM

FMO-AW Series Gear Oil - 55 gal, Drum, 460 ISO, 70 SAE, USP White, Mineral Based Oil Composition, Yes
MI ITEM #01289618
MFR #FMO-2400-AW DRUM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,572.34/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    460
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    70
  • Shelf Life
    5 yr
  • Weight
    445.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    7
  • Application
    Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
  • Base Type
    USP White Mineral
  • Certification
    NSF H1
  • Color
    Colorless
  • Composition
    USP White, Mineral Based Oil
  • Container Type
    Drum
  • Flash Point
    229°C/445 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215488513
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -9°C/15 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215488513
  • Viscosity
    429
  • Viscosity Index
    98

Overview

Mfr description
L0885-062 GEAR OIL FMO2400AW DRUM
  • NSF H1 Registered
  • Fortified with maximum strength antioxidant
  • Thermally and oxidatively stable
  • Zinc-free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought