Motion
FMO-1100-AW DRUM

LUBRIPLATE LUBRICANTS CO
FMO-1100-AW DRUM

FMO-AW Series Gear Oil - 16 gal, Keg, 220 ISO, 50 SAE, USP White, Mineral Based Oil Composition, Yes
Mi Item #01289871
MFR #FMO-1100-AW DRUM
Price$1,341.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
FMO-1100-AW DRUM

FMO-AW Series Gear Oil - 16 gal, Keg, 220 ISO, 50 SAE, USP White, Mineral Based Oil Composition, Yes
Mi Item #01289871
MFR #FMO-1100-AW DRUM

Mfr description
L0886-061 GEAR OIL FMO1100AW 1/4DRUM
  • NSF H1 Registered
  • Fortified with maximum strength antioxidant
  • Thermally and oxidatively stable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,341.62/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    220
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • SAE Grade
    50
  • Shelf Life
    5 yr
  • Weight
    134.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    5
  • Application
    Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
  • Certification
    NSF H1
  • Composition
    USP White, Mineral Based Oil
  • Container Type
    Keg
  • Flash Point
    235°C/455 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215488605
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -23°C/10 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215488605
  • Viscosity
    207
  • Viscosity Index
    99
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)