Motion
HA 3024

SKF
HA 3024

Adapter Sleeve - 4.1875 in Bore Dia., M120x2 Thread Size
Mi Item #01290800
MFR #HA 3024
Price$1,087.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 3024

Adapter Sleeve - 4.1875 in Bore Dia., M120x2 Thread Size
Mi Item #01290800
MFR #HA 3024

Mfr description
HA 3024 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,087.67/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in
  • Thread Size  
    M120x2

Details

  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)