Motion
HA 3028

SKF
HA 3028

Adapter Sleeve - 4.9375 in Bore Dia., 82 mm Overall Length, M140x2 Thread Size
MI ITEM #01290842
MFR #HA 3028
Your Price$2,086.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 3028

Adapter Sleeve - 4.9375 in Bore Dia., 82 mm Overall Length, M140x2 Thread Size
MI ITEM #01290842
MFR #HA 3028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,086.92/each(List $2,089.89)

Overview

Mfr description
HA 3028 ADAPTER

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.9375 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KML28
  • Lock Washer Number
    MBL28
  • Includes
    Lock Washer (MBL28)
  • Series
    HA
  • UPC_NO
    7316570603460
  • Weight
    6.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text