Motion
PT20012NA-100
Industrial Hose PVC Air Brake Tubing - 1/2 in Inner Diameter, 40 psi Working Pressure, Food and Beverage Hose Type, PVC Tube Material, 100.00 ft Length
MI ITEM #01291083
MFR #PT20012NA-100
List Price$2.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose PVC Air Brake Tubing - 1/2 in Inner Diameter, 40 psi Working Pressure, Food and Beverage Hose Type, PVC Tube Material, 100.00 ft Length
MI ITEM #01291083
MFR #PT20012NA-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.50/ft for your price

Overview

Mfr description
PT20012NA-100 3/4 PLASTIC TUBING
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Food and Beverage Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    40 psi
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Burst Pressure
    120 psi
  • Inner Tube Material
    Polyvinyl Chloride (PVC)
  • Hose Covering Material
    PVC
  • Color
    Natural
  • Minimum Bend Radius
    3 in
  • Length
    100.00 ft
  • Wall Thickness
    0.094 in
  • Dash Size
    -12
  • NMFC Number
    70
  • Compatible Fittings
    Minibarb
  • Standards Met
    FDA Approved
  • Typical Applications
    Food and beverage dispensing: bottling plants, ice making machines, air-conditioning drainage, refrigeration drainage, furnace drainage.
  • Manufacturer Upc Number
    725975016220
  • UPC_NO
    725975016220
  • Manufacturer Catalog
  • Hose Weight
    10.00 lbs/ft
  • Series
    PT200 Series
  • Min Operating Temperature
    -5 °F
  • Manufacturer Catalog Number
    PT20012NA-100
  • Max Operating Temperature
    105 °F
  • Tube Material
    PVC
  • Abrasion Resistance
    Premium
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text