Motion
TD-TDT-TXT9 OUTPUT SEAL 249202

DODGE
TD-TDT-TXT9 OUTPUT SEAL 249202

Speed Reducer Replacement Part - Series: Torque-Arm, TXT9A Reducer Size, Output Hub Oil Seal
Mi Item #01291120
MFR #TD-TDT-TXT9 OUTPUT SEAL 249202
Price$365.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TD-TDT-TXT9 OUTPUT SEAL 249202

Speed Reducer Replacement Part - Series: Torque-Arm, TXT9A Reducer Size, Output Hub Oil Seal
Mi Item #01291120
MFR #TD-TDT-TXT9 OUTPUT SEAL 249202

Mfr description
249210 OUTPUT SEAL (OLD 249202)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$365.86/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    TXT9A
  • Weight
    0.34 lbs

Details

  • Country of Origin
    US
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Output Hub Oil Seal
  • Series
    Torque-Arm
  • UPC_NO
    782475720125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)