Motion
PT20016NA-100
Industrial Hose PVC Air Brake Tubing - 35 psi Working Pressure, Food and Beverage Hose Type, PVC Tube Material, 100.00 ft Length
MI ITEM #01291139
MFR #PT20016NA-100
Price$4.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose PVC Air Brake Tubing - 35 psi Working Pressure, Food and Beverage Hose Type, PVC Tube Material, 100.00 ft Length
MI ITEM #01291139
MFR #PT20016NA-100

Mfr description
PT20016NA-100 1" PLASTIC TUBING
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.27/ft

Specifications

Dimensions

  • Dash Size
    -16
  • Hose Weight
    18.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    4 in
  • Nominal Hose Outer Diameter  
    1 in
  • Wall Thickness
    0.12 in

Details

  • Abrasion Resistance
    Premium
  • Burst Pressure
    105 psi
  • Color
    Natural
  • Compatible Fittings
    Minibarb
  • Construction
    Extruded
  • Hose Covering Material
    PVC
  • Hose Type
    Food and Beverage Hose
  • Inner Tube Material
    Polyvinyl Chloride (PVC)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PT20016NA-100
  • Manufacturer Upc Number
    725975016237
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Operating Temperature
    105 °F
  • Min Operating Temperature
    -5 °F
  • NMFC Number
    70
  • Series
    PT200 Series
  • Standards Met
    FDA Approved
  • Tube Material
    PVC
  • Typical Applications
    Food and beverage dispensing: bottling plants, ice making machines, air-conditioning drainage, refrigeration drainage, furnace drainage.
  • UPC_NO
    725975016237
  • Working Pressure
    35 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)