Motion
247D-PH-10-H1

BOSTON GEAR
247D-PH-10-H1

Offset Helical Hollow Output Speed Reducer - Double Reduction, 10:1 Ratio, Solid Shaft Input, 1.5625 in Input Size, Removable Projection Shaft Output, 2.1250 in Output Size, Horizontal Base Mount, 247 Reducer Size
MI ITEM #01291260
MFR #247D-PH-10-H1
List Price$13,662.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
247D-PH-10-H1

Offset Helical Hollow Output Speed Reducer - Double Reduction, 10:1 Ratio, Solid Shaft Input, 1.5625 in Input Size, Removable Projection Shaft Output, 2.1250 in Output Size, Horizontal Base Mount, 247 Reducer Size
MI ITEM #01291260
MFR #247D-PH-10-H1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,662.50/each for your price

Overview

Mfr description
247DPH-10 SPEED REDUCER (ASSEMBLED)

Specifications

  • Reduction
    Double
  • Assembly Type
    H1
  • Ratio
    10:1
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Input Size
    1.5625 in
  • Center Distance
    4.67 in
  • Output Type
    Removable Projection Shaft
  • Output Size
    2.1250 in
  • Mounting
    Horizontal Base
  • Output Shaft Material
    Carbon Alloy Steel
  • Manufacturer Reducer Size
    247
  • Series
    200
  • Lubrication
    No Lubrication
  • UPC_NO
    781711581803
  • Housing Material
    Cast Iron with Standard Paint
  • Lubrication Hole Location
    No Lubrication Supplied

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text