Motion
ORB28SA
Spherical Plain Outer Ring - 1.7500 in Bore, 2.8125 in OD, 1.0700 in, 27.18 mm Inner Ring Width, Open
MI ITEM #01291356
MFR #ORB28SA
Price$185.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Outer Ring - 1.7500 in Bore, 2.8125 in OD, 1.0700 in, 27.18 mm Inner Ring Width, Open
MI ITEM #01291356
MFR #ORB28SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$185.11/each

Specifications

Dimensions

  • Ball Diameter
    1.7500 in, 44.45 mm
  • Bore Diameter  
    1.7500 in
  • Inner Ring Width  
    1.0700 in, 27.18 mm
  • Outer Ring Width
    1.0700 in | 27.18 mm
  • Outside Diameter  
    2.8125 in
  • Overall Width
    1.0700 in
  • Weight
    0.47 lbs

Details

  • Additional Details
    ORB28SA - RBC Spherical Plain Bearing - Unsealed - 1.750" Bore x 2.813" OD x 1.070" Width
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Finish Coating
    Molydbenum Disulfide
  • Inner Ring Material
    52100 Bearing Quality Steel
  • Lubrication Type
    Lubrication Hole/Groove
  • Manufacturer Upc Number
    637400003487
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Outer Ring Type
    Flat with Ring Groove
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Series
    ORB
  • Type Of Bearing
    Outer Ring
  • UPC_NO
    637400003487

Overview

Mfr description
ORB 28 SA BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought