Motion
162 Kit
Oil Seal Kit - Seal & O-Ring, 3.625 in Shaft Dia., 4.881 in OD, 0.438 in Width, Nitrile Lip
MI ITEM #01291374
MFR #162 Kit
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & O-Ring, 3.625 in Shaft Dia., 4.881 in OD, 0.438 in Width, Nitrile Lip
MI ITEM #01291374
MFR #162 Kit

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    4.881 in
  • Overall Width
    0.438 in
  • Shaft Diameter
    3.625 in
  • Weight
    0.75 lbs
  • Width
    0.438 in

Details

  • Assembly Type
    Seal & O-Ring
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311000277

Overview

Mfr description
162 KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought