Overview
Mfr description
C TYPE 3-7/16 EXP 2 BOLT HSG ONLY 066710
Specifications
- Compatible Bore Diameter3.1875 in, 3.3750 in, 3.4375 in, 3.5000 in
- Country of OriginUS
- Finish CoatingUncoated
- UPC_NO782475533640
- Manufacturer Catalog Number066710
- Weight87.63 lbs
- Product TypePillow Block Housings
- Mounting TypeTwo-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data