Motion
066704

DODGE
066704

066704 Pillow Block Housing - Two-Bolt Base
Mi Item #01291636
MFR #066704
Price$4,129.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
066704

066704 Pillow Block Housing - Two-Bolt Base
Mi Item #01291636
MFR #066704

Mfr description
C TYPE 3-7/16 NON EXP 2 BOLT HSG 066704
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,129.26/each

Specifications

Dimensions

  • Compatible Bore Diameter
    3.1875 in, 3.3750 in, 3.4375 in, 3.5000 in
  • Weight
    76 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    066704
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    782475533626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)