Motion
187 KIT
Oil Seal Kit - Half Seals, 2.450 in Shaft Dia., 3.000 in OD, 0.375 in Width, Silicone Lip
MI ITEM #01291680
MFR #187 KIT
Price$35.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Half Seals, 2.450 in Shaft Dia., 3.000 in OD, 0.375 in Width, Silicone Lip
MI ITEM #01291680
MFR #187 KIT

Mfr description
187 KIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.78/each

Specifications

Dimensions

  • Outside Diameter
    3.000 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    2.450 in
  • Weight
    0.07 lbs
  • Width
    0.375 in

Details

  • Assembly Type
    Half Seals
  • Kit Consist of
    (2) 181614 Half Seals
  • Lip Material
    Silicone
  • Manufacturer Upc Number
    085311000291
  • Operating Temperature Range
    -100 to 325 °F
  • UPC_NO
    085311000291

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)