Overview
Mfr description
475-48-40 HUB;F;4 3/4X1 1/2X1 1/4
Specifications
- Inside Diameter
- Outside Diameter
- Overall Length
- MaterialSteel
- Hub TypeSolid
- Bore Diameter1.25 in
- Bore TypeReboreable
- Length Through Bore1.563 in
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data