Motion
TDT-TXT-SCXT7-7A OUTPUT SEAL

DODGE
TDT-TXT-SCXT7-7A OUTPUT SEAL

Speed Reducer Replacement Part - Series: Torque-Arm, HXT7A, TXT7A Reducer Size, Output Hub Oil Seal
MI ITEM #01291748
MFR #TDT-TXT-SCXT7-7A OUTPUT SEAL
Price$353.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TDT-TXT-SCXT7-7A OUTPUT SEAL

Speed Reducer Replacement Part - Series: Torque-Arm, HXT7A, TXT7A Reducer Size, Output Hub Oil Seal
MI ITEM #01291748
MFR #TDT-TXT-SCXT7-7A OUTPUT SEAL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$353.18/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    HXT7A, TXT7A
  • Weight
    0.29 lbs

Details

  • Country of Origin
    US
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Output Hub Oil Seal
  • Series
    Torque-Arm
  • UPC_NO
    782475720101

Overview

Mfr description
247310 SEAL TD7A OP SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought