Motion
1038
Polyacrylate Oil Seal - Solid, 38 mm Shaft Dia., 59.30 mm OD, 9 mm Overall Width, 32 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01291756
MFR #1038
Your Price$40.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 38 mm Shaft Dia., 59.30 mm OD, 9 mm Overall Width, 32 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01291756
MFR #1038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.26/each(List $41.06)

Overview

Mfr description
1038 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    38 mm
  • Outside Diameter
    59.30 mm
  • Overall Width
    9 mm
  • Design Type
    32
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Polyacrylate
  • Lip Type
    Multi-Lip with Spring
  • Description Keyword
    32 Design
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    053893482842
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    General Purpose
  • Weight
    0.08 lbs
  • Continuous Temperature Range
    -20 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought