Motion
PT24016NA-100
Weatherhead (Eaton) Polythylene Air Brake Tubing - 0.750 in ID, 1.000 in OD, 50 ft Length, 5.00 in Min Bend Radius
Mi Item #01291822
MFR #PT24016NA-100
Price$6.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Polythylene Air Brake Tubing - 0.750 in ID, 1.000 in OD, 50 ft Length, 5.00 in Min Bend Radius
Mi Item #01291822
MFR #PT24016NA-100

Mfr description
PT24016NA-100 1" PLASTIC TUBING
  • UV resistance last longer than all competitors
  • Hundreds of styles to choose from
  • Rugged enough to stand up to the toughest applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.26/ft

Specifications

Dimensions

  • Bend Radius
    5 in
  • Dash Size
    -16
  • Inner Diameter
    0.75 in
  • Inside Diameter
    0.75 in
  • Length
    50 ft
  • Minimum Bend Radius
    5.00 in
  • Operating Pressure
    100 psi
  • Outer Diameter
    1 in
  • Outside Diameter
    1 in
  • Overall Length
    50.00 ft
  • Tube Inner Diameter
    0.750 in
  • Tube Outer Diameter
    1.000 in
  • Wall Thickness
    0.125 in

Details

  • Abrasion Resistance
    Premium
  • Burst Pressure
    300 psi
  • Color
    Natural
  • Fluid Type
    Air
  • Hose Covering Material
    Polyethelene
  • Inner Tube Material
    Polyethylene
  • Manufacturer Upc Number
    725975016626
  • Material Specification
    UV Stabalized
  • Max Operating Temperature
    135 °F
  • Maximum Temperature
    135 °F
  • Maximum Working Pressure
    100 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • Operating Pressure At Room Temp
    100 psi
  • Product Types
    Extruded
  • Reinforcement Type
    UV Stabilized
  • Tube Material
    Polyethylene
  • Type
    PT240 tubing
  • Typical Applications
    Liquid and gas.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)