Motion
199
Silicone Oil Seal - Solid, 2.430 in Shaft Dia., 3.025 in OD, 0.375 in Overall Width, KIT Design, Silicone Lip Material
MI ITEM #01291889
MFR #199
List Price$72.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Oil Seal - Solid, 2.430 in Shaft Dia., 3.025 in OD, 0.375 in Overall Width, KIT Design, Silicone Lip Material
MI ITEM #01291889
MFR #199

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.72/each for your price

Overview

Mfr description
199 KIT
  • Skf Seal(S) and/Or Seal Component(S) Or Accessories Packaged Into One Boxed Kit.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.430 in
  • Outside Diameter
    3.025 in
  • Overall Width
    0.375 in
  • Design Type
    KIT
  • Lip Material
    Silicone
  • Description Keyword
    KIT Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311000369
  • Construction Description
    Boxed Kit
  • Weight
    0.15 lbs
  • Continuous Temperature Range
    -100 to 325°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text