Motion
1 11/16-3 7/16 SLEEVOIL GROMMET

DODGE
1 11/16-3 7/16 SLEEVOIL GROMMET

Hydrodynamic Grommet - Series: Short, Grommet Compatible Bore Diameter
Mi Item #01292038
MFR #1 11/16-3 7/16 SLEEVOIL GROMMET
Price$62.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1 11/16-3 7/16 SLEEVOIL GROMMET

Hydrodynamic Grommet - Series: Short, Grommet Compatible Bore Diameter
Mi Item #01292038
MFR #1 11/16-3 7/16 SLEEVOIL GROMMET

Mfr description
133021 SLEEVOIL GROMMET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.10/each

Specifications

Dimensions

  • Weight
    0.05 lbs

Details

  • Compatible Bearing Part Number
    132991, 132992
  • Country of Origin
    US
  • Part Type
    Grommet
  • Product Type
    Hydrodynamic Bearing Seals, Rings & Grommets
  • Series
    Short
  • UPC_NO
    782475719327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)