Motion
211 KIT
Oil Seal Kit - Half Seals, 3.785 in Shaft Dia., 0.217 in Width, Nitrile Lip
MI ITEM #01292146
MFR #211 KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Half Seals, 3.785 in Shaft Dia., 0.217 in Width, Nitrile Lip
MI ITEM #01292146
MFR #211 KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
211 KIT

Specifications

  • Assembly Type
    Half Seals
  • Shaft Diameter
    3.785 in
  • Width
    0.217 in
  • Lip Material
    Nitrile
  • Kit Consist of
    (2) 181729 Half Seals
  • Operating Temperature Range
    -40 to 250 °F
  • Manufacturer Upc Number
    085311000468
  • Weight
    0.10 lbs
  • Overall Width
    0.217 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text