Motion
212 KIT
Oil Seal Kit - Half Seals, 2.700 in Shaft Dia., 0.313 in Width, Nitrile Lip
Mi Item #01292170
MFR #212 KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Half Seals, 2.700 in Shaft Dia., 0.313 in Width, Nitrile Lip
Mi Item #01292170
MFR #212 KIT

Mfr description
212 KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    0.313 in
  • Shaft Diameter
    2.700 in
  • Weight
    0.10 lbs
  • Width
    0.313 in

Details

  • Assembly Type
    Half Seals
  • Kit Consist of
    (1) 187942 Half Seal, (1) 187943 Half Seal
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311000475
  • Operating Temperature Range
    -40 to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)