Motion
515
Felt Oil Seal - Solid, 2.188 in Shaft Dia., 3.063 in OD, 0.250 in Overall Width, FELT Design, Felt Lip Material
MI ITEM #01292256
MFR #515
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Felt Oil Seal - Solid, 2.188 in Shaft Dia., 3.063 in OD, 0.250 in Overall Width, FELT Design, Felt Lip Material
MI ITEM #01292256
MFR #515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
515 FELT WASHER
  • Non-Spring-Loaded Seal For Grease Retention Or Dirt Exclusion In Applications With Slower Speeds.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.188 in
  • Outside Diameter
    3.063 in
  • Overall Width
    0.250 in
  • Design Type
    FELT
  • Seal Type
    Single Lip without Spring
  • Lip Material
    Felt
  • Manufacturer Upc Number
    085311001069
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Weight
    0.03 lbs
  • Continuous Temperature Range
    -65 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text