Motion
SPH-26 3 7/16
SPH-26 3 7/16
Mi Item #01292265
MFR #SPH-26 3 7/16
Price$2,281.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPH-26 3 7/16
Mi Item #01292265
MFR #SPH-26 3 7/16

Mfr description
SPH-26 3 7/16 SHEAR PIN HUB
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,281.72/each

Specifications

Dimensions

  • Bolt Circle Diameter
    11-1/4 in
  • Bolt Size
    5/8 in
  • Bore Diameter
    3.4375 in
  • Flange Outside Diameter
    13-1/2 in
  • Hub Diameter
    6-1/4 in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore
    7-13/16 in
  • Pin Outside Diameter
    11/16 in
  • Weight
    59.36 lbs

Details

  • Bore Type
    Bushed
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049663
  • Material
    Cast Iron
  • Number Of Bolt Holes
    6
  • UPC_NO
    697950049663
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)