Motion
SPA-28
Shear Pin Hub Part - Shear Pin Adapter, For Use With: SPH-28, 6.5000 in Length
Mi Item #01292445
MFR #SPA-28
Price$4,300.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Shear Pin Adapter, For Use With: SPH-28, 6.5000 in Length
Mi Item #01292445
MFR #SPA-28

Mfr description
SPA-28 SHEAR PIN ADAPTER
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,300.64/each

Specifications

Dimensions

  • Bolt Size
    3/4 in
  • Flange Outside Diameter
    16-1/4 in
  • Hub Diameter
    7-3/4 in
  • Overall Length
    6.5000 in
  • Storage Dimension Height
    6.5 in
  • Storage Dimension Length
    16.25 in
  • Storage Dimension Width
    16.25 in
  • Weight
    115.00 lbs

Details

  • Hub Number
    SPH-28
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049878
  • Material
    Cast Iron
  • Part Type
    Shear Pin Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)