Motion
SPA-30
Shear Pin Hub Part - Shear Pin Adapter, For Use With: SPH-30, 7.5000 in Length
MI ITEM #01292507
MFR #SPA-30
List Price$8,531.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Shear Pin Adapter, For Use With: SPH-30, 7.5000 in Length
MI ITEM #01292507
MFR #SPA-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,531.70/each for your price

Overview

Mfr description
SPA-30 SHEAR PIN ADAPTER
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Specifications

  • Part Type
    Shear Pin Adapter
  • Hub Number
    SPH-30
  • Overall Length
    7.5000 in
  • Hub Diameter
    9-3/4 in
  • Flange Outside Diameter
    20-1/4 in
  • Material
    Cast Iron
  • Bolt Size
    1 in
  • Storage Dimension Height
    7.5 in
  • Storage Dimension Length
    20.25 in
  • Storage Dimension Width
    20.25 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049892
  • Weight
    207.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought