Motion
SPH-30 5 7/16
SPH-30 5 7/16
MI ITEM #01292526
MFR #SPH-30 5 7/16
Price$9,881.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPH-30 5 7/16
MI ITEM #01292526
MFR #SPH-30 5 7/16

Mfr description
SPH-30 5 7/16 SHEAR PIN HUB
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,881.34/each

Specifications

Dimensions

  • Bolt Circle Diameter
    17 in
  • Bolt Size
    1 in
  • Bore Diameter
    5.4375 in
  • Flange Outside Diameter
    20-1/4 in
  • Hub Diameter
    9-3/4 in
  • Keyway Size
    1 1/4 x 5/8 in
  • Length Through Bore
    11-11/16 in
  • Pin Outside Diameter
    1 in
  • Weight
    210.00 lbs

Details

  • Bore Type
    Bushed
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049748
  • Material
    Cast Iron
  • Number Of Bolt Holes
    6
  • UPC_NO
    697950049748

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)