Motion
SPP-30
Martin SPP-30 PIN
MI ITEM #01292565
MFR #SPP-30
Your Price$72.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPP-30 PIN
MI ITEM #01292565
MFR #SPP-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.09/each(List $82.90)

Overview

Mfr description
SPP-30 SHEAR PIN PINS SCRATCHED
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Specifications

  • Material
    Steel
  • Storage Dimension Height
    4.125 in
  • Storage Dimension Length
    1 in
  • Storage Dimension Width
    1 in
  • Manufacturer Upc Number
    697950077314
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text