Overview
Mfr description
9911-1 HIGH PRESSURE PUMP 50:1 35 LB
Specifications
- Lubrication TypeGrease
- Flow Rate4.5 lb/min
- Outlet Thread Connection3/8 in NPTF Female
- Pump Ratio50:1
- Air Inlet Thread Connection1/4 in
- TypeGrease
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data