Motion
SPA-29
Shear Pin Hub Part - Shear Pin Adapter, For Use With: SPH-29, 7.0000 in Length
MI ITEM #01292585
MFR #SPA-29
Price$5,328.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Shear Pin Adapter, For Use With: SPH-29, 7.0000 in Length
MI ITEM #01292585
MFR #SPA-29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,328.68/each

Specifications

Dimensions

  • Bolt Size
    1 in
  • Flange Outside Diameter
    17-1/2 in
  • Hub Diameter
    8-1/2 in
  • Overall Length
    7.0000 in
  • Storage Dimension Height
    7 in
  • Storage Dimension Length
    17.5 in
  • Storage Dimension Width
    17.5 in
  • Weight
    150.00 lbs

Details

  • Hub Number
    SPH-29
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049885
  • Material
    Cast Iron
  • Part Type
    Shear Pin Adapter

Overview

Mfr description
SPA-29 SHEAR PIN ADAPTER
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought