Motion
9968
Oil Pump - Air Operated Pump, Oil, 7 gpm Flow Rate, 5:1 Ratio
Mi Item #01292590
MFR #9968
Price$1,618.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 7 gpm Flow Rate, 5:1 Ratio
Mi Item #01292590
MFR #9968

Mfr description
9968 5:1 RAM STUB PUMP
  • Recommended for piped installations of short to moderate length
  • Easily handles fluids up to SAE 140
  • Pump will mount to 1-1/2" suction pipe (1" for model 9970) from remote tank
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,618.99/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in
  • Outlet Thread Connection
    1/2 NPTF (Female) in
  • Weight
    16.70 lbs

Details

  • Compatible Fluids
    Machine Coolants, Motor Oil, Petroleum-Based Fluids, Automatic Transmission Fluid, Cutting Oil, Gear Oil, Hydraulic Oil
  • Container Type
    Drum
  • Features & Benefits
    • Recommended for piped installations of short to moderate length • Easily handles fluids up to SAE 140 • Pump will mount to 1-1/2" suction pipe (1" for model 9970) from remote tank
  • Flow Rate
    7 gpm
  • Includes
    3" Air Motor
  • Lubrication Type
    Oil
  • Manufacturer Upc Number
    098468320945
  • Pump Ratio
    5:1
  • Pump Type
    Air Operated Pump
  • UPC_NO
    098468320945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)