Motion
9969-B
Oil Pump - Air Operated Pump, Oil, 7 gpm Flow Rate, 5:1 Ratio
Mi Item #01292610
MFR #9969-B
Price$2,510.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 7 gpm Flow Rate, 5:1 Ratio
Mi Item #01292610
MFR #9969-B

Mfr description
9969-B 5:1 RAM PUMP 55 GAL
  • Recommended for piped installations of short-to-moderate length
  • Easily handles fluids up to SAE 140
  • Pump will mount to 1-1/2" suction pipe (1" for model 9970) from remote tank
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,510.35/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in
  • Compatible Container Size
    55 gal (US)
  • Intake Thread Connection
    1-1/2 NPTF (Female) in
  • Outlet Thread Connection
    1/2 NPTF (Female) in
  • Weight
    17.20 lbs

Details

  • Compatible Fluids
    Cutting Oil, Gear Oil, Motor Oil, Petroleum-Based Fluids, Automatic Transmission Fluid, Hydraulic Oil, Machine Coolants
  • Features & Benefits
    • Recommended for piped installations of short-to-moderate length • Easily handles fluids up to SAE 140 • Pump will mount to 1-1/2" suction pipe (1" for model 9970) from remote tank • 1-1/2" Female NPTF x 1/2" Female NPTF
  • Flow Rate
    7 gpm
  • Includes
    Down Tube
  • Lubrication Type
    Oil
  • Pump Ratio
    5:1
  • Pump Type
    Air Operated Pump
  • Type
    Oil
  • UPC_NO
    098468320969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)