Motion
9950-A1
Grease Pump - Air Operated Pump, Grease, 4-1/2 lb/min Flow Rate, 50:1 Ratio
Mi Item #01292626
MFR #9950-A1
Price$2,741.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 4-1/2 lb/min Flow Rate, 50:1 Ratio
Mi Item #01292626
MFR #9950-A1

Mfr description
9950-A1 H.P. PUMP & COVER ASSY 50:1
  • Air inlet: 1/4" NPTF (F)
  • Material outlet: 3/8" NPTF (F)
  • Air motor diameter: 3"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,741.06/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 NPTF in
  • Compatible Container Size
    120 lb
  • Outlet Thread Connection
    3/8 NPTF (Female) in
  • Weight
    32.40 lbs

Details

  • Features & Benefits
    • Air inlet: 1/4" NPTF (F) • Material outlet: 3/8" NPTF (F) • Air motor diameter: 3" • Metric RAM pumps meet European standards (CE) • Recommended for piped installations of up to 150’
  • Flow Rate
    4-1/2 lb/min
  • Includes
    338802 Follower
  • Lubrication Type
    Grease
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump
  • Type
    Grease
  • UPC_NO
    098468333112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)