Motion
SPBD-29
Martin SPBD-29 BUSHING
MI ITEM #01292944
MFR #SPBD-29
Price$90.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPBD-29 BUSHING
MI ITEM #01292944
MFR #SPBD-29

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$90.42/each

Specifications

Dimensions

  • Height
    1.4
  • Length
    1.1
  • Storage Dimension Height
    1.8125 in
  • Storage Dimension Length
    1.375 in
  • Storage Dimension Width
    1.375 in
  • Weight
    .31 lbs, 0.3
  • Width
    1.5

Details

  • Manufacturer Upc Number
    697950077161
  • Material
    Hardened Steel

Overview

Mfr description
SPBD-29 SHEAR PIN BUSHING
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought