Motion
SPC-19
Martin SPC-19 SAFETY COLLAR
MI ITEM #01292987
MFR #SPC-19
Your Price$137.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPC-19 SAFETY COLLAR
MI ITEM #01292987
MFR #SPC-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$137.01/each(List $230.19)

Overview

Mfr description
SPC-19 SHEAR PIN COLLAR
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Specifications

  • Material
    Steel
  • Storage Dimension Height
    0.625 in
  • Storage Dimension Length
    4 in
  • Storage Dimension Width
    4 in
  • Manufacturer Upc Number
    697950049939
  • Weight
    1.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text