Motion
1108
Viton Oil Seal - Solid, 35 mm Shaft Dia., 48.40 mm OD, 7 mm Overall Width, 32 Design, FKM-Viton Lip Material
MI ITEM #01292988
MFR #1108
List Price$42.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Viton Oil Seal - Solid, 35 mm Shaft Dia., 48.40 mm OD, 7 mm Overall Width, 32 Design, FKM-Viton Lip Material
MI ITEM #01292988
MFR #1108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.03/each for your price

Overview

Mfr description
1108 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    35 mm
  • Outside Diameter
    48.40 mm
  • Overall Width
    7 mm
  • Design Type
    32
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Viton
  • Lip Type
    Multi-Lip with Spring
  • Description Keyword
    32 Design
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    053893347684
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    General Purpose
  • Weight
    0.06 lbs
  • Continuous Temperature Range
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought