Motion
662
Single Lip Oil Seal - Solid, 2.688 in Shaft Dia., 3.500 in OD, 0.219 in Overall Width, FF1 Design, Felt Lip Material
MI ITEM #01292994
MFR #662
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 2.688 in Shaft Dia., 3.500 in OD, 0.219 in Overall Width, FF1 Design, Felt Lip Material
MI ITEM #01292994
MFR #662

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
662 FELT WASHER

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.688 in
  • Outside Diameter
    3.500 in
  • Overall Width
    0.219 in
  • Design Type
    FF1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Felt
  • Lip Type
    Felt Lip
  • Number of Lips
    1
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 200 °F
  • Spring Type
    None
  • Manufacturer Upc Number
    085311001175
  • Lubricant Type
    Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text